Hook-and-Loop Sanding Disc, Coated, 5"dia. (Discontinued)
- Mfr # 7100113096
- Zoro # G4799842
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100113096
Zoro #
G4799842
UPC #
00076308457167
Country of Origin
United States
Dimensions
Disc Diameter
5"
Overall Diameter
5 in
Details
Vacuum Hole Design
5 Hole
Grade
Coarse
Abrasive Material
Precision Shaped Ceramic
Grit
60
Abrasive Type
Open Coat
Abrasive Grit
60
Item
Hook-and-Loop Sanding Disc
Series
947A
Abrasive Grade
Coarse
Color
Maroon
Disc Backing Material
Polyester
Backing Weight
X
Backing Material
Cloth
Vacuum Hole Pattern
5 Hole
Disc Grit
60
Backing Material Weight
X
Resistance Properties
Heat
Abrasive Type - Grade - Grit
Coated - 60 / P60
Backing Material & Wt
X Wt Cloth
Coating Coverage
Closed
Backing Material Type
Cloth
Number of Vacuum Holes
5
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 5 in, Series 947A, Resistance Properties Heat, Number of Vacuum Holes 5, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.