Hook-and-Loop Sanding Disc, Coated, 6"dia. (Discontinued)
- Mfr # 7100067092
- Zoro # G4858992
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100067092
Zoro #
G4858992
UPC #
00051125870962
Country of Origin
United States
Dimensions
Disc Diameter
6"
Overall Diameter
6 in
Details
Vacuum Hole Design
6 Hole
Grade
Fine
Abrasive Material
Precision Shaped Ceramic
Grit
220+
Abrasive Type
Open Coat
Item
Hook-and-Loop Sanding Disc
Backing Weight
3 mil
Series
775L
Abrasive Grade
Fine
Color
Purple
Disc Backing Material
Film
Abrasive Grit
220
Backing Material
Film
Abrasive Type - Grade - Grit
Coated - 220 / P220
Backing Material & Wt
3 mil Wt Film
Vacuum Hole Pattern
6 Hole
Coating Coverage
Open
Backing Material Type
Film
Disc Grit
220
Resistance Properties
Tear
Number of Vacuum Holes
6
Backing Material Weight
3 mil
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Fine, Grit 220, Overall Diameter 6 in, Series 775L, Resistance Properties Tear, Number of Vacuum Holes 6, Color Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.