This item is Discontinued.

3M Cubitron Hook-and-Loop Sanding Disc, Coated, 6"dia. 732U

Hook-and-Loop Sanding Disc, Coated, 6"dia. (Discontinued)

  • Mfr # 732U
  • Zoro # G4846900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
732U
Zoro #
G4846900
UPC #
051125870931
Country of Origin
United States

Dimensions

Disc Diameter
6 in

Details

Vacuum Hole Design
Non-Vacuum
Abrasive Material
Ceramic Aluminum Oxide
Abrasive Type
Coated
Series
732U
Abrasive Grit
220
Abrasive Grade
Fine
Disc Backing Material
Film
Backing Weight
C
Color
Purple
Item
Hook-and-Loop Sanding Disc

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic Aluminum Oxide, Backing Weight C, Series 732U, Color Purple

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.