Cubitron II Hookit Clean Sanding Sheet Roll, 31490, 400+ grade
- Mfr # 7100141525
- Zoro # G112336711
product price:Â
$
67.29
/ea
Key Features
Grit
400+
Backing Material
Paper
Width
3.15 in
Length
13.123 yd
Backing Weight
C Weight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100141525
- Zoro #
- G112336711
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3.15 in
- Length
- 13.123 yd
Details
- Grit
- 400+
- Backing Material
- Paper
- Backing Weight
- C Weight
- Number of Vacuum Holes
- 52
- Color
- Purple
- Sanding Method
- Block, Hand, Machine
- Product Form
- Sheet Roll
- Abrasive Material
- Precision Shaped Ceramic
- Coat Type
- Open Coat
- Vacuum Support
- Yes
- Perforated
- Yes
- Application
- Filler Shaping, Hand Sanding, Paint Sanding, Primer Sanding, Rough Feather Edge, Sanding, Sanding Filler, Shape and Sand Filler or Putty
- Attachment Type
- Hook & Loop
- Bond Type
- Resin
- Equipment - Machines
- Hand Sanding, Sanding Blocks
- Sanding Type
- Dry
Description
3M Cubitron II Hookit Clean Sanding Sheet Roll, 31490, 400+ grade, 80mm x 12 m, 5 rolls per case Features 3M Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.