This item is Discontinued.

3M Cubitron Hook/Loop Disc, 6 Holes, 80 Grit, PK50 7100044587

Hook/Loop Disc, 6 Holes, 80 Grit, PK50 (Discontinued)

  • Mfr # 7100044587
  • Zoro # G9362647
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7100044587
Zoro #
G9362647
UPC #
00051125868488
Country of Origin
United States

Dimensions

Disc Diameter
6"
Disc Dia.
6"
Overall Diameter
6 in

Details

Vacuum Hole Design
6 Hole
Grade
Medium
Abrasive Material
Precision Shaped Ceramic
Grit
80+
Abrasive Type
Open Coat
Item
Hook-and-Loop Sanding Disc
Backing Material
Paper
Abrasive Grade
Medium
Backing Weight
C
Abrasive Grit
80 / P80
Series
732U
Disc Backing Material
Paper
Color
Purple
Backing Material Weight
C
Disc Grit
80
Backing Material & Wt
C Wt Paper
Abrasive Type - Grade - Grit
Coated - 80 / P80
Number of Vacuum Holes
6
Coating Coverage
Open
Vacuum Hole Pattern
6 Hole
Backing Material Type
Paper
Resistance Properties
Load

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 6 in, Series 732U, Resistance Properties Load, Number of Vacuum Holes 6, Color Purple, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.