Shop 3M CUBITRON

Hook-and-Loop Sanding Disc, 5 in Dia, No Hole, Ceramic, 120 Grit, Coated Type, 775L

  • Mfr # 7100046326

  • Zoro # G9362376


product price:  $56.15
/pk 50, $1.12/ea
Sold in multiples of 5 for $280.75

Key Features

Disc Diameter
5 in
Grade
Medium
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7100046326
Zoro #
G9362376
UPC #
00051125868198
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Disc Dia.
5"
Overall Diameter
5 in

Details

Item
Hook-and-Loop Sanding Disc
Grade
Medium
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Grit
120
Abrasive Type
Coated
Backing Material
Film
Disc Backing Material
Film
Backing Weight
3 mil
Abrasive Grit
120 / P120
Series
775L
Color
Purple
Abrasive Grade
Medium
Resistance Properties
Tear
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Medium, Grit 120, Overall Diameter 5 in, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.