This item is Discontinued.

3M Cubitron PSA Sanding Disc, Coated, 6" dia. 7100075674

PSA Sanding Disc, Coated, 6" dia. (Discontinued)

  • Mfr # 7100075674
  • Zoro # G4782187
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7100075674
Zoro #
G4782187
UPC #
00051125870740
Country of Origin
United States

Dimensions

Disc Diameter
6"
Overall Diameter
6 in

Details

Item
Sanding Disc
Grit
150
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Precision Shaped Ceramic
Grade
Medium
Backing Material
Paper
Series
732U
Abrasive Type
Coated
Abrasive Grit
150
Disc Backing Material
Paper
Abrasive Grade
Fine
Backing Weight
C
Color
Purple
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Backing Material Weight
C
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum
Backing Material Type
Paper
Abrasive Type - Grade - Grit
Coated - 150 / P150
Disc Grit
150
Coating Coverage
Open
Backing Material & Wt
C Wt Paper
Vacuum Hole Pattern
Non-Vacuum

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 150, Overall Diameter 6 in, Product Type PSA Disc, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Medium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.