This item is Discontinued.

3M Cubitron Quick Change Disc, Coated, 2" dia. 7010308283

Quick Change Disc, Coated, 2" dia. (Discontinued)

  • Mfr # 7010308283
  • Zoro # G4874368
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010308283
Zoro #
G4874368
UPC #
00051141280806
Country of Origin
United States

Dimensions

Disc Diameter
2 in
Overall Diameter
2 in

Details

Item
Quick-Change Sanding Disc
Grit
80
Grade
Coarse
Abrasive Material
Ceramic
Abrasive Type
Coated
Series
984F
Backing Material
Polyester
Disc Attachment System
TR Roll-On/Off
Color
Maroon
Disc Backing Material
Polyester
Max. RPM
25,000 RPM
Abrasive Grit
80
Backing Weight
YF
Disc Attachment Type
Type 3
Abrasive Grade
Medium
Disc Grit
80
Abrasive Type - Grade - Grit
Coated - 80 / P80
Coating Coverage
Open
Backing Material & Wt
YF Wt Polyester
Backing Material Type
Cloth
Backing Material Weight
Y
Maximum Operating Speed
25,000 RPM
Resistance Properties
Water
Quick Change System
TR
Quick-Change System
TR

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 2 in, Quick Change System TR, Series 984F, Maximum Operating Speed 25,000 RPM, Resistance Properties Water, Color Maroon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.