
Cloth Belt 984F, Coated, Ceramic, 36 Grit, Not Applicable, 984F, Red
Mfr # 7100244938
Zoro # G508413415
product price:Â $809.99
/pk 5, $162.00/ea
Sold in multiples of 2 for $1,619.98
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Series
984F
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100244938
Zoro #
G508413415
UPC #
00638060885574
Country of Origin
United States
Dimensions
Overall Length
132 in
Overall Width
9 3/8 in
Details
Item
Cloth Belt 984F
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Series
984F
Color
Red
Backing Material
Cloth
Backing Weight
YF
Flexibility Type
Single
Resistance Properties
Heat
Bond Type
Resin
Coating Coverage
Closed
Description
Cloth Belt 984F, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 984F, Grade Not Applicable, Overall Length 132 in, Overall Width 9 3/8 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Bond Type Resin, Color Red, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.