
Cloth Belt 984F, Coated, Ceramic, 36 Grit, Not Applicable, 984F, Red
Mfr # 7100192069
Zoro # G808413429
product price:Â $995.99
/pk 50, $19.92/ea
Sold in multiples of 4 for $3,983.96
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Series
984F
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100192069
Zoro #
G808413429
UPC #
00638060393529
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Length
90 in
Details
Item
Cloth Belt 984F
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Series
984F
Color
Red
Backing Weight
YF
Backing Material
Cloth
Bond Type
Resin
Resistance Properties
Heat
Coating Coverage
Closed
Flexibility Type
Single
Description
Cloth Belt 984F, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 984F, Grade Not Applicable, Overall Length 90 in, Overall Width 2 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Bond Type Resin, Color Red, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.