Sanding Belt, 1 in W, 132 in L, Coated, Ceramic, 50 Grit, Not Applicable, 784F, Maroon
Mfr # 7010362606
Zoro # G4421842
product price:Â $12.19
/ea
Sold in multiples of 100 for $1,219.00
Key Features
Abrasive Type
Coated
Width
1 in
Length
132 in
Grit
50
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010362606
Zoro #
G4421842
UPC #
00076308455545
Country of Origin
United States
Dimensions
Width
1 in
Length
132 in
Overall Width
1 in
Overall Length
132 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
50
Abrasive Material
Ceramic
Series
784F
Color
Maroon
Backing Material
Polyester
Backing Weight
YF
Belt Joint Type
Butt Joint
Bond Type
Resin
Resistance Properties
Water
Coating Coverage
Closed
Flexibility Type
Single
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 50, Series 784F, Grade Not Applicable, Overall Length 132 in, Overall Width 1 in, Resistance Properties Water, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.