This item is Discontinued.

3M Cubitron Sanding Disc Roll, Coated, 6" dia, 150 Grit 732U

Sanding Disc Roll, Coated, 6" dia, 150 Grit (Discontinued)

  • Mfr # 732U
  • Zoro # G4818191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
732U
Zoro #
G4818191
UPC #
00051125870689
Country of Origin
United States

Dimensions

Disc Diameter
6 in
Disc Dia.
6"

Details

Grit
150
Abrasive Material
Precision Shaped Ceramic
Backing Material
Paper
Series
732U
Abrasive Type
Coated
Backing Weight
C
Vacuum Hole Design
6 Holes
Color
Purple
Discs per Roll
100
Abrasive Grit
150
Abrasive Grade
Medium
Item
Disc Roll
Rolls/Case
4
Disc Backing Material
Paper

Description

Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design 6 Hole, Disc Diameter 6 in, Abrasive Grit 150, Abrasive Grade Medium, Abrasive Material Ceramic Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Color Purple, Series 732U, Discs per Roll 100, Rolls/Case 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.