Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NARROW BELT, 1 .5 W BELT X 60 IN L, 60 GRIT, CERAMIC ABRASIVE, POLYESTER

  • Mfr # 5111169521

  • Zoro # G822805316


product price: $12.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5111169521
Zoro #
G822805316
UPC #
00051111695210
Country of Origin
United States

Description

3M CLOTH BELT 977F FEATURES 3M CERAMIC ABRASIVE GRAIN AND TAKES CARBON AND TOOL STEEL OPERATIONS TO THE NEXT LEVEL BY PROVIDING YOU WITH SIGNIFICANT GAINS IN PRODUCTIVITY OVER TRADITIONAL NON-CERAMIC BELTS. OUR VERSATILE BELT OFFERS OUTSTANDING DURABILITY AND CUTTING POWER AND IS AN EXCELLENT CHOICE FOR ALL GRINDING PRESSURES. THE HEAVYWEIGHT BACKING OF OUR 3M CLOTH BELT 977F SUPPORTS HIGH PRESSURE APPLICATIONS, WORKS WELL ON HEAT SENSITIVE METALS AND CAN BE USED IN WET OR DRY APPLICATIONS. TO PROTECT HEAT SENSITIVE ALLOYS LIKE STAINLESS STEEL, NICKEL ALLOYS AND COBALT ALLOYS, A GRINDING AID ON THE BELT REDUCES RUNNING TEMPERATURES AND THE ABRASIVE IS BONDED TO THE BACKING WITH RESIN TO MAINTAIN DURABILITY UNDER HIGH HEAT AND PRESSURE. THIS BELT IS RECOMMENDED FOR USE ON STAINLESS STEEL OR OTHER EXOTIC METAL ALLOYS FOR DIMENSIONING PARTS, DEBURRING, BLENDING AND FINISHING CASTINGS AND FORGINGS. 3M CERAMIC ABRASIVE GRAIN IS OUR PROPRIETARY CERAMIC MINERAL CHEMICALLY ENGINEERED WITH A UNIQUE 'STAY SHARP' CRYSTALLINE STRUCTURE, WHICH CONTINUALLY REVEALS FRESH CUTTING EDGES ON THE SURFACE OF THE WORKPIECE ENSURING AN EXCEPTIONALLY FAST AND SUSTAINED CUT. FORMED THROUGH A PROPRIETARY PROCESS TO ENHANCE TOUGHNESS AND HARDNESS OF THE GRAIN, 3M CERAMIC ABRASIVES OFFER A LONGER SERVICE LIFE THAN NON-CERAMIC ABRASIVES AND CAN STAND UP TO HIGH PRESSURE PRODUCTION ENVIRONMENTS EVEN ON THE TOUGHEST MATERIALS. THIS INNOVATIVE ABRASIVE GRAIN IS IDEAL FOR USE WITH STAINLESS STEEL AND WHITEWOOD SANDING. OUR CERAMIC PRODUCTS ENABLE OPERATORS TO DO MORE WORK IN LESS TIME, FOR SIGNIFICANT GAINS IN BOTH ERGONOMICS AND PRODUCTIVITY. ABRASIVE BELTS COME IN MANY DIFFERENT WIDTHS AND LENGTHS AND ARE USED ON A VARIETY OF BELT SANDING TOOLS FOR MANY DIFFERENT METALWORKING APPLICATIONS. AT 3M WE OFFER A BROAD SELECTION OF BELTS TO FIT MOST ANY INDUSTRIAL BELT SANDER. WIDER BELTS ARE DESIGNED FOR WIDE BELT SANDERS FOR FLAT FINISHING TO SMOOTH ROUGH CUT EDGES OF METAL SHEETS, OR ADD A GRAIN PATTERN TO STAINLESS STEEL SHEETS. MEDIUM WIDTH BELTS ARE GENERALLY USED ON A BACKSTAND FOR WELD REMOVAL OR ON A FEED THRU STYLE FLAT FINISHER FOR IMPARTING A FINISH ON SHEETS OR COILS. NARROW BELTS CAN BE USED ON BACKSTANDS FOR GRINDING AND FINISHING, OR ON FILE TOOLS FOR FINISHING IN RIGHT ANGLE CORNERS.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.