PSA Sanding Disc, Coated, 5" dia., 180 Grit
Mfr # 7100075690
Zoro # G4808069
product price: $1.03
/eaSold in multiples of 250 for $257.50
Key Features
Grit
180
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Precision Shaped Ceramic
Grade
Fine
Backing Material
Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100075690
Zoro #
G4808069
UPC #
00076308642792
Country of Origin
United States
Dimensions
Disc Diameter
5"
Overall Diameter
5 in
Details
Item
Disc
Grit
180
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Precision Shaped Ceramic
Grade
Fine
Backing Material
Film
Series
775L
Abrasive Type
Coated
Abrasive Grit
180
Disc Backing Material
Film
Abrasive Grade
Fine
Backing Weight
3 mil
Color
Purple
Back Mounting Type
Hook and Loop
Resistance Properties
Tear
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 180, Overall Diameter 5 in, Product Type PSA Disc, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.