Zoro Homepage

PSA Sanding Disc, Coated, 5" dia., 220 Grit

  • Mfr # 7100075694

  • Zoro # G4866430


product price: $0.76
/ea

Key Features

Grit
220
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Precision Shaped Ceramic
Grade
Fine
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100075694
Zoro #
G4866430
UPC #
00076308642853
Country of Origin
United States

Dimensions

Disc Diameter
5"
Overall Diameter
5 in

Details

Item
Sanding Disc
Grit
220
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Precision Shaped Ceramic
Grade
Fine
Backing Material
Paper
Series
732U
Abrasive Type
Coated
Abrasive Grit
220
Disc Backing Material
Paper
Abrasive Grade
Fine
Backing Weight
C
Color
Purple
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Product Type
PSA Disc

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 220, Overall Diameter 5 in, Product Type PSA Disc, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.