Zoro Homepage
This item is Discontinued.
3M Cubitron PSA Sanding Disc, Coated, 6" dia. 7100075222

PSA Sanding Disc, Coated, 6" dia. (Discontinued)

  • Mfr # 7100075222
  • Zoro # G4770092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100075222
Zoro #
G4770092
UPC #
00051125871068
Country of Origin
United States

Dimensions

Disc Diameter
6 in
Overall Diameter
5 in

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Closed, Grit 220, Overall Diameter 5 in, Product Type PSA Disc, Series 775L, Resistance Properties Tear, Number of Vacuum Holes 5, Color Purple, Grade Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.