Zoro Homepage

PSA Sanding Disc, Coated, 6" dia.

  • Mfr # 7100075223

  • Zoro # G4781502


product price: $1.49
/ea
Sold in multiples of 1000 for $1,490.00

Key Features

Grit
220
Vacuum Hole Design
6 Hole
Abrasive Material
Precision Shaped Ceramic
Grade
Fine
Backing Material
Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100075223
Zoro #
G4781502
UPC #
051125871075
Country of Origin
United States

Dimensions

Disc Diameter
6"
Overall Diameter
6 in

Details

Item
Disc
Grit
220
Vacuum Hole Design
6 Hole
Abrasive Material
Precision Shaped Ceramic
Grade
Fine
Backing Material
Film
Series
775L
Abrasive Type
Coated
Abrasive Grit
220
Disc Backing Material
Film
Abrasive Grade
Fine
Backing Weight
3 mil
Color
Purple
Back Mounting Type
Hook and Loop
Product Type
PSA Disc
Resistance Properties
Tear
Number of Vacuum Holes
6
Coating Coverage
Closed

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Closed, Grit 220, Overall Diameter 6 in, Product Type PSA Disc, Series 775L, Resistance Properties Tear, Number of Vacuum Holes 6, Color Purple, Grade Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.