PSA Sanding Disc Roll, Coated, 5" dia.
Mfr # 7100045944
Zoro # G4761099
product price: $137.99
/eaSold in multiples of 4 for $551.96
Free Shipping & Returns
Key Features
Overall Width
5 in
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Open Coat
Grade
Medium
Backing Material
Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100045944
Zoro #
G4761099
UPC #
00051125868075
Country of Origin
United States
Dimensions
Overall Width
5 in
Disc Diameter
5 in
Overall Diameter
5 in
Details
Item
Disc Roll
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Open Coat
Grade
Medium
Grit
120
Backing Material
Film
Backing Weight
3 mil
Series
775L
Color
Purple
Abrasive Grade
Medium
Vacuum Hole Design
Non-Vacuum
Abrasive Grit
120 / P120
Disc Backing Material
Film
Product Type
PSA Disc Roll
Coating Coverage
Open
Resistance Properties
Tear
Number of Vacuum Holes
5
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 120, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 775L, Resistance Properties Tear, Number of Vacuum Holes 5, Color Purple, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.