Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc, 5 in. Dia., PK25

  • Mfr # 7010308146

  • Zoro # G4578631


product price: $132.99
/pk 25, $5.32/ea
Sold in multiples of 4 for $531.96
Free Shipping & Returns

Key Features

Overall Diameter
5 in
Quick Change System
TR
Abrasive Material
Ceramic
Grit
80
Series
982C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010308146
Zoro #
G4578631
UPC #
00051141277264
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Mounting Hole Size
5/8 in-11

Details

Item
Fiber Disc
Quick Change System
TR
Abrasive Material
Ceramic
Grit
80
Series
982C
Abrasive Type
Coated
Backing Material
Fiber
Backing Weight
YF
Color
Maroon
Maximum Operating Speed
12,000 RPM
Disc Attachment System
TR Roll-On/Off
Disc Attachment Type
Type 3
Attachment Type
Roll-On/Off
Coating Coverage
Closed
Resistance Properties
Tear
Connector Type
GL

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight YF, Grit 80, Overall Diameter 5 in, Series 982C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type GL, Color Maroon, Grade Not Applicable, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.