Zoro Homepage

Quick Change Disc, 5 in.Dia, 60G, Orange

  • Mfr # 60440229742

  • Zoro # G7460092


product price: $7.59
/ea

Key Features

Disc Diameter
5 in
Abrasive Type
Closed Coated
Abrasive Material
Precision Shaped Ceramic
Abrasive Grit
60 / P60
Abrasive Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440229742
Zoro #
G7460092
UPC #
051141276625
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Disc Dia.
5"
Overall Diameter
5 in
Connector Size
5/8"-11

Details

Item
Fiber Disc
Abrasive Type
Closed Coated
Abrasive Material
Precision Shaped Ceramic
Abrasive Grit
60 / P60
Abrasive Grade
Coarse
Disc Backing Material
Fiber
Max. RPM
12,000 RPM
Grade
Coarse
Grit
60
Series
987C
Attaching System
TN
Attachment Type
TN
Backing Material
Fiber
Color
Orange
Max RPM
12,000 rpm
Coating Coverage
Closed
Resistance Properties
Tear
Maximum Operating Speed
12,000 RPM
Connector Type
TN

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 60, Overall Diameter 5 in, Series 987C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Orange, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.