Zoro Homepage

Quick Change Disc, 7 in.Dia., 60G, Brown

  • Mfr # 7000119205

  • Zoro # G7509817


product price: $8.69
/ea

Key Features

Disc Diameter
7 in
Abrasive Type
Closed Coated
Abrasive Material
Precision Shaped Ceramic
Abrasive Grit
60 / P60
Abrasive Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000119205
Zoro #
G7509817
UPC #
00051141276410
Country of Origin
United States

Dimensions

Disc Diameter
7 in
Disc Dia.
7"
Overall Diameter
7 in
Connector Size
5/8"-11

Details

Item
Fiber Disc
Abrasive Type
Closed Coated
Abrasive Material
Precision Shaped Ceramic
Abrasive Grit
60 / P60
Abrasive Grade
Coarse
Disc Backing Material
Fiber
Max. RPM
8,600 RPM
Grade
Coarse
Grit
60
Series
982C
Attaching System
TN
Attachment Type
TN
Color
Maroon
Backing Material
Fiber
Max RPM
8,600 rpm
Coating Coverage
Closed
Resistance Properties
Tear
Features
Wears Evenly, Runs Cool and Optimizes Mineral Breakdown
Maximum Operating Speed
8,600 RPM
Connector Type
TN

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 60, Overall Diameter 7 in, Series 982C, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Maroon, Features Wears Evenly, Runs Cool and Optimizes Mineral Breakdown, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.