Zoro Homepage

Quick Change Disc, Cer, 7in, 36G, TN, PK25

  • Mfr # 7000119162

  • Zoro # G3431093


product price: $192.99
/pk 25, $7.72/ea
Free Shipping & Returns

Key Features

Disc Diameter
7 in
Abrasive Type
Closed Coated
Abrasive Material
Precision Shaped Ceramic
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000119162
Zoro #
G3431093
UPC #
00051141274058
Country of Origin
United States

Dimensions

Disc Diameter
7 in
Disc Dia.
7"
Overall Diameter
7 in
Connector Size
5/8"-11

Details

Item
Fiber Disc
Abrasive Type
Closed Coated
Abrasive Material
Precision Shaped Ceramic
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
YY
Max. RPM
8,600 RPM
Grade
Extra Coarse
Grit
36
Series
982C
Color
Maroon
Attachment Type
TN
Attaching System
TN
Backing Material
Fiber
Max RPM
8,600 rpm
Connector Type
TN
Maximum Operating Speed
8,600 RPM
Resistance Properties
Tear
Coating Coverage
Closed
Features
Wears Evenly, Runs Cool and Optimizes Mineral Breakdown

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight YY, Grit 36, Overall Diameter 7 in, Series 982C, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Maroon, Features Wears Evenly, Runs Cool and Optimizes Mineral Breakdown, Grade Extra Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.