
Quick-Change Disc, Ceramic, 2 in Dia., PK50
Mfr # 7100332343
Zoro # G515506568
product price: $137.99
/pk 50, $2.76/ea
Free Shipping & Returns
Key Features
Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Ceramic
Series
1182C
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100332343
Zoro #
G515506568
UPC #
00068060669278
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Quick-Change Disc
Quick Change System
TR
Abrasive Material
Ceramic
Grit
60
Series
1182C
Abrasive Type
Coated
Backing Material
Fiber
Backing Weight
YF
Color
Purple
Maximum Operating Speed
25,000 RPM
Resistance Properties
Clog, Heat, Tear
Coating Coverage
Open
Description
Abrasive Disc, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.