Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Change Disc, Ceramic, PK50

  • Mfr # 7100332836

  • Zoro # G415506255


product price: $139.99
/pk 50, $2.80/ea
Free Shipping & Returns

Key Features

Overall Diameter
1 1/2 in
Quick Change System
TR
Abrasive Material
Ceramic
Grit
60
Series
1187C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100332836
Zoro #
G415506255
UPC #
00068060669407
Country of Origin
United States

Dimensions

Overall Diameter
1 1/2 in

Details

Item
Quick-Change Disc
Quick Change System
TR
Abrasive Material
Ceramic
Grit
60
Series
1187C
Abrasive Type
Coated
Backing Material
Fiber
Backing Weight
YF
Color
Purple
Maximum Operating Speed
30,000 RPM
Coating Coverage
Closed
Resistance Properties
Heat, Tear

Description

Abrasive Disc, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.