Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc, Coated, 3" dia.

  • Mfr # 7010361117

  • Zoro # G4869230


product price: $2.55
/ea
Sold in multiples of 200 for $510.00

Key Features

Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Ceramic
Grade
Extra Coarse
Series
984F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010361117
Zoro #
G4869230
UPC #
00051141282169
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Quick-Change Sanding Disc
Quick Change System
TR
Abrasive Material
Ceramic
Grade
Extra Coarse
Grit
36
Series
984F
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
YF
Color
Red
Maximum Operating Speed
20,000 RPM
Disc Attachment System
TR Roll-On/Off
Disc Attachment Type
Type 3
Coating Coverage
Open
Resistance Properties
Water

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grade Extra Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TR, Series 984F, Maximum Operating Speed 20,000 RPM, Resistance Properties Water, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.