Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc, Coated, 4" dia.

  • Mfr # 7010327218

  • Zoro # G4769261


product price: $4.15
/ea
Sold in multiples of 100 for $415.00

Key Features

Overall Diameter
4 in
Quick Change System
TS
Abrasive Material
Precision Shaped Ceramic
Grade
Coarse
Series
982C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010327218
Zoro #
G4769261
UPC #
00051125867603
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
Fiber Disc
Quick Change System
TS
Abrasive Material
Precision Shaped Ceramic
Grade
Coarse
Grit
60
Series
982C
Abrasive Type
Closed Coated
Backing Material
Fiber
Color
Red
Maximum Operating Speed
12,000 RPM
Disc Attachment Type
Type 2
Disc Attachment System
TS/TSM Turn-On/Off
Resistance Properties
Water
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 4 in, Quick Change System TS, Series 982C, Maximum Operating Speed 12,000 RPM, Resistance Properties Water, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.