Zoro Homepage

Quick Change Disc, Coated, 4" dia.

  • Mfr # 7100096553

  • Zoro # G4811919


product price: $4.89
/ea
Sold in multiples of 100 for $489.00

Key Features

Overall Diameter
4 in
Quick Change System
TS
Abrasive Material
Precision Shaped Ceramic
Series
987C
Abrasive Type
Closed Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100096553
Zoro #
G4811919
UPC #
00051125872171
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
Quick Change Disc
Quick Change System
TS
Abrasive Material
Precision Shaped Ceramic
Grit
36
Series
987C
Abrasive Type
Closed Coated
Backing Material
Fiber
Color
Orange
Maximum Operating Speed
12,000 RPM
Disc Attachment Type
Type 2
Disc Attachment System
TS/TSM Turn-On/Off
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Coating Coverage Closed, Grade Not Applicable, Grit 36, Overall Diameter 4 in, Quick Change System TS, Series 987C, Maximum Operating Speed 12,000 RPM, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.