Quick Change Disc, Coated, 4" dia.
Mfr # 7100096602
Zoro # G4849612
product price: $5.15
/eaSold in multiples of 100 for $515.00
Key Features
Overall Diameter
4 in
Quick Change System
TS
Abrasive Material
Precision Shaped Ceramic
Series
987C
Abrasive Type
Closed Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100096602
Zoro #
G4849612
UPC #
00051125872188
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Item
Quick Change Disc
Quick Change System
TS
Abrasive Material
Precision Shaped Ceramic
Grit
60
Series
987C
Abrasive Type
Closed Coated
Backing Material
Fiber
Color
Orange
Maximum Operating Speed
12,000 RPM
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Coating Coverage
Closed
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Coating Coverage Closed, Grade Not Applicable, Grit 60, Overall Diameter 4 in, Quick Change System TS, Series 987C, Maximum Operating Speed 12,000 RPM, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.