Zoro Homepage

Quick Change Disc, Coated, 5" dia.

  • Mfr # 7000119204

  • Zoro # G4835929


product price: $6.15
/ea
Sold in multiples of 100 for $615.00

Key Features

Overall Diameter
5 in
Abrasive Material
Precision Shaped Ceramic
Grit
60
Series
982C
Abrasive Type
Closed Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000119204
Zoro #
G4835929
UPC #
00051141276403
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Mounting Hole Size
5/8 in-11

Details

Item
Fiber Disc
Abrasive Material
Precision Shaped Ceramic
Grit
60
Series
982C
Abrasive Type
Closed Coated
Backing Material
Fiber
Color
Maroon
Maximum Operating Speed
12,000 RPM
Disc Attachment Type
Shank
Disc Attachment System
TN
Connector Type
TN
Coating Coverage
Closed
Features
Wears Evenly, Runs Cool and Optimizes Mineral Breakdown
Resistance Properties
Tear
Quick Change System
TN

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 60, Overall Diameter 5 in, Series 982C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Maroon, Features Wears Evenly, Runs Cool and Optimizes Mineral Breakdown, Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.