Quick Change Disc, Coated, 5" dia.
Mfr # 7010326433
Zoro # G7686399
product price: $6.99
/eaSold in multiples of 25 for $174.75
Key Features
Overall Diameter
5 in
Abrasive Material
Precision Shaped Ceramic
Series
987C
Abrasive Type
Closed Coated
Backing Material
Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010326433
Zoro #
G7686399
UPC #
00051141277288
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Mounting Hole Size
5/8 in-11
Details
Item
Quick Change Disc
Abrasive Material
Precision Shaped Ceramic
Grit
36
Series
987C
Abrasive Type
Closed Coated
Backing Material
Fiber
Color
Orange
Maximum Operating Speed
12,000 RPM
Disc Attachment System
GL
Disc Attachment Type
Shank
Features
Self-Lubricating Grinding Aid
Connector Type
GL
Coating Coverage
Closed
Resistance Properties
Tear
Quick Change System
GL
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 36, Overall Diameter 5 in, Series 987C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type GL, Color Orange, Features Self-Lubricating Grinding Aid, Grade Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.