Zoro Homepage

Quick Change Disc, Coated, 7" dia.

  • Mfr # 7010291209

  • Zoro # G7686380


product price: $7.79
/ea
Sold in multiples of 25 for $194.75

Key Features

Overall Diameter
7 in
Abrasive Material
Precision Shaped Ceramic
Grit
36
Series
987C
Abrasive Type
Closed Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010291209
Zoro #
G7686380
UPC #
00051141277295
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Mounting Hole Size
5/8 in-11

Details

Item
Quick Change Disc
Abrasive Material
Precision Shaped Ceramic
Grit
36
Series
987C
Abrasive Type
Closed Coated
Backing Material
Fiber
Color
Orange
Maximum Operating Speed
8,600 RPM
Disc Attachment System
GL
Disc Attachment Type
Shank
Connector Type
GL
Features
Self-Lubricating Grinding Aid
Coating Coverage
Closed
Resistance Properties
Tear
Quick Change System
GL

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 36, Overall Diameter 7 in, Series 987C, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type GL, Color Orange, Features Self-Lubricating Grinding Aid, Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.