Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Discs, 4 In, 60, TR, PK25

  • Mfr # 7100006570

  • Zoro # G4428532


product price: $99.35
/pk 25, $3.97/ea
Free Shipping & Returns

Key Features

Overall Diameter
4 in
Quick Change System
TR
Abrasive Material
Precision Shaped Ceramic
Grade
Coarse
Series
984F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100006570
Zoro #
G4428532
UPC #
00051141277110
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
Quick Change Disc
Quick Change System
TR
Abrasive Material
Precision Shaped Ceramic
Grade
Coarse
Grit
60
Series
984F
Abrasive Type
Open Coat
Backing Material
Polyester
Backing Weight
YF
Color
Maroon
Maximum Operating Speed
12,000 RPM
Disc Attachment System
TR Roll-On/Off
Disc Attachment Type
Type 3
Attachment Type
Roll-On/Off
Resistance Properties
Wear
Coating Coverage
Open

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grade Coarse, Grit 60, Overall Diameter 4 in, Quick Change System TR, Series 984F, Maximum Operating Speed 12,000 RPM, Resistance Properties Wear, Color Maroon, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.