Sanding Belt, 1 in W, 132 in L, Coated, Ceramic, 36 Grit, Extra Coarse, 984F, Maroon
Mfr # 7010360999
Zoro # G4421440
product price: $20.69
/ea
Sold in multiples of 100 for $2,069.00
Key Features
Abrasive Type
Coated
Width
1 in
Length
132 in
Grade
Extra Coarse
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010360999
Zoro #
G4421440
UPC #
00051141275147
Country of Origin
United States
Dimensions
Width
1 in
Length
132 in
Overall Length
132 in
Overall Width
1 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
36
Grade
Extra Coarse
Abrasive Material
Ceramic
Series
984F
Color
Maroon
Backing Material
Polyester
Backing Weight
YF
Flexibility Type
Single
Coating Coverage
Closed
Resistance Properties
Heat
Bond Type
Resin
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 984F, Grade Extra Coarse, Overall Length 132 in, Overall Width 1 in, Resistance Properties Heat, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.