Sanding Belt, 1 in W, 137 in L, Coated, Ceramic, 36 Grit, Extra Coarse, 984F, Maroon
Mfr # 7010292545
Zoro # G4421118
product price: $23.85
/ea
Sold in multiples of 50 for $1,192.50
Key Features
Abrasive Type
Coated
Width
1 in
Length
137 in
Grit
36
Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010292545
Zoro #
G4421118
UPC #
00051125869287
Country of Origin
United States
Dimensions
Width
1 in
Length
137 in
Overall Length
90 in
Overall Width
1 1/2 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
36
Grade
Extra Coarse
Abrasive Material
Ceramic
Series
984F
Color
Maroon
Backing Material
Polyester
Backing Weight
YF
Bond Type
Resin
Coating Coverage
Closed
Flexibility Type
Single
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 984F, Grade Extra Coarse, Overall Length 90 in, Overall Width 1 1/2 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.