Sanding Belt, 1 in W, 24 in L, Coated, Ceramic, 50 Grit, Not Applicable, 984F, Maroon
Mfr # 7010327561
Zoro # G4422052
product price: $3.99
/ea
Sold in multiples of 200 for $798.00
Key Features
Abrasive Type
Coated
Width
1 in
Length
24 in
Grit
50
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010327561
Zoro #
G4422052
UPC #
00076308643027
Country of Origin
United States
Dimensions
Width
1 in
Length
24 in
Overall Length
24 in
Overall Width
1 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
50
Abrasive Material
Ceramic
Series
984F
Color
Maroon
Backing Weight
YF
Backing Material
Polyester
Resistance Properties
Heat
Coating Coverage
Closed
Bond Type
Resin
Belt Joint Type
Butt Joint
Flexibility Type
Single
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 50, Series 984F, Grade Not Applicable, Overall Length 24 in, Overall Width 1 in, Resistance Properties Heat, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.