Shop 3M CUBITRON
See all product information
Create Account
Sanding Belt, 1/2 in W, 24 in L, Coated, Ceramic, 120 Grit, 784F, Maroon
- Mfr # 7010308701
- Zoro # G4421818
product price:Â
$
2.65
/ea
Sold in multiples of 200 for
$530.00
Key Features
Abrasive Type
Coated
Width
1/2 in
Length
24 in
Abrasive Material
Ceramic
Series
784F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010308701
- Zoro #
- G4421818
- UPC #
- 00076308455682
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 120
- Abrasive Material
- Ceramic
- Series
- 784F
- Color
- Maroon
- Backing Material
- Polyester
- Backing Weight
- XF
- Resistance Properties
- Water
- Coating Coverage
- Closed
- Bond Type
- Resin
- Flexibility Type
- Single
- Belt Joint Type
- Butt Joint
- Wire Color
- Maroon
Dimensions
- Width
- 1/2 in
- Length
- 24 in
- Overall Length
- 24 in
- Overall Width
- 1/2 in
- Wire Rope Length
- 24 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series 784F, Grade Not Applicable, Overall Length 24 in, Overall Width 1/2 in, Resistance Properties Water, Backing Material Polyester, Backing Weight XF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.