Zoro Homepage

Sanding Belt, 1/2 in W, 25 in L, Coated, Ceramic, 60 Grit, Medium, 784F, Maroon

  • Mfr # 7100122769

  • Zoro # G4421711


product price: $2.99
/ea
Sold in multiples of 200 for $598.00

Key Features

Abrasive Type
Coated
Width
1/2 in
Length
25 in
Grit
60
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100122769
Zoro #
G4421711
UPC #
00076308455569
Country of Origin
United States

Dimensions

Width
1/2 in
Length
25 in
Overall Length
25 in
Overall Width
1/2 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Ceramic
Series
784F
Color
Maroon
Backing Weight
YF
Backing Material
Polyester
Bond Type
Resin
Coating Coverage
Closed
Flexibility Type
Single
Resistance Properties
Water
Belt Joint Type
Butt Joint

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 784F, Grade Medium, Overall Length 25 in, Overall Width 1/2 in, Resistance Properties Water, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.