Sanding Belt, 1/4 in W, 24 in L, Coated, Ceramic, 80 Grit, Medium, 947A, Maroon
Mfr # 7100141690
Zoro # G8578193
product price: $2.99
/eaKey Features
Abrasive Type
Coated
Width
1/4 in
Length
24 in
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100141690
Zoro #
G8578193
UPC #
00051125947015
Country of Origin
United States
Dimensions
Width
1/4 in
Length
24 in
Overall Length
24 in
Overall Width
1/4 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Ceramic
Series
947A
Color
Maroon
Backing Weight
X
Backing Material
Cloth
Flexibility Type
Single
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 947A, Grade Medium, Overall Length 24 in, Overall Width 1/4 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.