Sanding Belt, 2 1/2 in W, 60 in L, Coated, Ceramic, 36 Grit, Extra Coarse, 984F, Maroon
Mfr # 7010327356
Zoro # G7573115
product price: $28.69
/eaKey Features
Abrasive Type
Coated
Width
2 1/2 in
Length
60 in
Grade
Extra Coarse
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010327356
Zoro #
G7573115
UPC #
00051141550695
Country of Origin
United States
Dimensions
Width
2 1/2 in
Length
60 in
Overall Width
2 1/2 in
Overall Length
60 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
36
Grade
Extra Coarse
Abrasive Material
Ceramic
Series
984F
Color
Maroon
Backing Weight
YF
Backing Material
Polyester
Resistance Properties
Heat
Coating Coverage
Closed
Flexibility Type
Single
Bond Type
Resin
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 984F, Grade Extra Coarse, Overall Length 60 in, Overall Width 2 1/2 in, Resistance Properties Heat, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.