Sanding Belt, 2 in W, 118 in L, Coated, Ceramic, 36 Grit, Extra Coarse, 984F, Maroon
Mfr # 60440269243
Zoro # G7471353
product price:Â $33.99
/eaKey Features
Abrasive Type
Coated
Width
2 in
Length
118 in
Grit
36
Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60440269243
Zoro #
G7471353
UPC #
051141550671
Country of Origin
United States
Dimensions
Width
2 in
Length
118 in
Overall Width
2 in
Overall Length
118 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
36
Grade
Extra Coarse
Abrasive Material
Ceramic
Series
984F
Color
Maroon
Backing Weight
YF
Backing Material
Polyester
Coating Coverage
Closed
Flexibility Type
Single
Bond Type
Resin
Resistance Properties
Heat
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 984F, Grade Extra Coarse, Overall Length 118 in, Overall Width 2 in, Resistance Properties Heat, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.