Sanding Belt, 2 in W, 132 in L, Coated, Ceramic, 120 Grit, Fine, 947A, Maroon
Mfr # 7100023490
Zoro # G4421230
product price: $14.75
/ea
Sold in multiples of 50 for $737.50
Key Features
Abrasive Type
Coated
Width
2 in
Length
132 in
Grit
120
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100023490
Zoro #
G4421230
UPC #
00051125947299
Country of Origin
United States
Dimensions
Width
2 in
Length
132 in
Overall Length
132 in
Overall Width
2 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Ceramic
Series
947A
Color
Maroon
Backing Material
Cotton/Polyester
Backing Weight
X
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Flexibility Type
Single
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series 947A, Grade Fine, Overall Length 132 in, Overall Width 2 in, Backing Material Cotton/Polyester, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.