Shop 3M CUBITRON
See all product information
Create Account
Sanding Belt, 2 in W, 60 in L, Coated, Ceramic, 50 Grit, 984F, Maroon
- Mfr # 7010363527
- Zoro # G4422061
product price:Â
$
19.55
/ea
Sold in multiples of 50 for
$977.50
Key Features
Abrasive Type
Coated
Width
2 in
Length
60 in
Abrasive Material
Ceramic
Series
984F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010363527
- Zoro #
- G4422061
- UPC #
- 00076308643041
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 50
- Abrasive Material
- Ceramic
- Series
- 984F
- Color
- Maroon
- Backing Material
- Cloth
- Backing Weight
- YF
- Coating Coverage
- Closed
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Bond Type
- Resin
- Flexibility Type
- Single
- Belt Joint Type
- Butt Joint
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Maroon
Dimensions
- Width
- 2 in
- Length
- 60 in
- Overall Width
- 2 in
- Overall Length
- 60 in
- Wire Rope Length
- 60 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 50, Series 984F, Grade Not Applicable, Overall Length 60 in, Overall Width 2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.