Sanding Belt, 27 9/16 in W, 126 in L, Coated, Ceramic, 80 Grit, Medium, 984F, Maroon
Mfr # 7100096388
Zoro # G4422168
product price: $321.99
/ea
Sold in multiples of 100 for $32,199.00
Key Features
Abrasive Type
Coated
Width
27 9/16 in
Length
126 in
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100096388
Zoro #
G4422168
UPC #
00076308899967
Country of Origin
United States
Dimensions
Width
27 9/16 in
Length
126 in
Overall Width
27 5/8 in
Overall Length
126 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Ceramic
Series
984F
Color
Maroon
Backing Material
Polyester
Backing Weight
YF
Belt Joint Type
Butt Joint
Flexibility Type
Single
Bond Type
Resin
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 984F, Grade Medium, Overall Length 126 in, Overall Width 27 5/8 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.