Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, 3 in W, 132 in L, Coated, Ceramic, 120 Grit, Fine, 723D, Maroon

  • Mfr # 7010327794

  • Zoro # G4421763


product price: $9.15
/ea
Sold in multiples of 50 for $457.50

Key Features

Abrasive Type
Coated
Width
3 in
Length
132 in
Abrasive Material
Ceramic
Series
723D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010327794
Zoro #
G4421763
UPC #
00076308455484
Country of Origin
United States

Dimensions

Width
3 in
Length
132 in
Overall Width
2 in
Overall Length
132 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Ceramic
Series
723D
Color
Maroon
Backing Material
Cotton
Backing Weight
J
Resistance Properties
Heat
Belt Joint Type
Butt Joint
Coating Coverage
Open
Flexibility Type
Full
Bond Type
Resin

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 120, Series 723D, Grade Fine, Overall Length 132 in, Overall Width 2 in, Resistance Properties Heat, Backing Material Cotton, Backing Weight J, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.