Sanding Belt, 3/4 in W, 18 in L, Coated, Ceramic, 80 Grit, Not Applicable, 984F, Maroon

  • Mfr # 7000144126

  • Zoro # G3007588


product price: $4.85
/ea

Key Features

Abrasive Type
Coated
Width
3/4 in
Length
18 in
Abrasive Material
Ceramic
Series
984F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000144126
Zoro #
G3007588
UPC #
00051141550473
Country of Origin
United States

Dimensions

Width
3/4 in
Length
18 in
Overall Length
18 in
Overall Width
3/4 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Abrasive Material
Ceramic
Series
984F
Color
Maroon
Backing Weight
YF
Backing Material
Polyester
Flexibility Type
Single
Belt Joint Type
Butt Joint
Bond Type
Resin
Coating Coverage
Closed
Resistance Properties
Heat

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 984F, Grade Not Applicable, Overall Length 18 in, Overall Width 3/4 in, Resistance Properties Heat, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.