Sanding Belt, 6 in W, 132 in L, Coated, Ceramic, 36 Grit, Extra Coarse, 984F, Orange
Mfr # 60440228199
Zoro # G7511962
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
6 in
Length
132 in
Grit
36
Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440228199
Zoro #
G7511962
UPC #
051141275154
Country of Origin
United States
Dimensions
Width
6 in
Length
132 in
Overall Length
132 in
Overall Width
6 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
36
Grade
Extra Coarse
Abrasive Material
Ceramic
Series
984F
Color
Orange
Backing Weight
YF
Backing Material
Polyester
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Flexibility Type
Single
Bond Type
Resin
Resistance Properties
Heat
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 984F, Grade Extra Coarse, Overall Length 132 in, Overall Width 6 in, Resistance Properties Heat, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.