Shop 3M CUBITRON
See all product information
Create Account
Sanding Belt, 6 in W, 48 in L, Coated, Aluminum Oxide, 36 Grit, 384F, Maroon
- Mfr # 7010327828
- Zoro # G4421982
product price:Â
$
17.79
/ea
Sold in multiples of 20 for
$355.80
Key Features
Abrasive Type
Coated
Width
6 in
Length
48 in
Grit
36
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010327828
- Zoro #
- G4421982
- UPC #
- 00076308470678
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 36
- Abrasive Material
- Aluminum Oxide
- Series
- 384F
- Color
- Maroon
- Backing Weight
- XF
- Backing Material
- Polyester
- Flexibility Type
- Single
- Bond Type
- Resin
- Resistance Properties
- Water
- Coating Coverage
- Closed
- Wire Color
- Maroon
Dimensions
- Width
- 6 in
- Length
- 48 in
- Overall Width
- 6 in
- Overall Length
- 48 in
- Wire Rope Length
- 48 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 384F, Grade Not Applicable, Overall Length 48 in, Overall Width 6 in, Resistance Properties Water, Backing Material Polyester, Backing Weight XF, Flexibility Type Single, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.