
Sanding Belt, Coated, Ceramic, 60 Grit, Not Applicable, 1184F, Purple
Mfr # 7100360240
Zoro # G315506874
product price: $74.75
/eaKey Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
60
Series
1184F
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100360240
Zoro #
G315506874
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
132 in
Overall Width
4 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
60
Series
1184F
Color
Purple
Backing Material
Polyester
Backing Weight
YF
Bond Type
YF
Flexibility Type
Single
Resistance Properties
Heat, Water
Coating Coverage
Closed
Description
Abrasive Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.