Shop 3M CUBITRON
See all product information
Create Account
Sanding Belt, Coated, Ceramic, 80 Grit, 1184F, Purple
- Mfr # 7100358078
- Zoro # G115506838
product price:Â
$
1,220.99
/pk of 25, $48.84/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Series
1184F
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100358078
- Zoro #
- G115506838
- UPC #
- -
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Grit
- 80
- Series
- 1184F
- Color
- Purple
- Backing Material
- Cloth
- Bond Type
- YF
- Backing Weight
- YF
- Coating Coverage
- Closed
- Flexibility Type
- Single
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Belt Joint Type
- Butt Joint
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Purple
Dimensions
- Overall Length
- 132 in
- Overall Width
- 3 in
- Wire Rope Length
- 132 in
- Length
- 132 in
Description
Abrasive Belt, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.