Zoro Homepage

Sanding Belt, Coated, Ceramic, 80 Grit, 80+, 786F, Purple

  • Mfr # 7100033186

  • Zoro # G715316882


product price: $42.79
/pk 10, $4.28/ea
Sold in multiples of 5 for $213.95

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Grade
80+
Series
786F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100033186
Zoro #
G715316882
UPC #
00051131334465
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
1/2 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Grade
80+
Series
786F
Color
Purple
Backing Weight
XE
Backing Material
Polyester
Bond Type
Resin
Coating Coverage
Closed
Resistance Properties
Clog, Heat, Water

Description

II File Belt Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.